SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic

DAVIES| Zoro #: G1047925| Mfr #: 3092BA

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 1.125Base Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047925 Mfr #: 3092BA
Width: -30 to 400 FHeight (In.): 1.125
Base Dia. (In.): 0.75Material: GP Phenolic
Diameter: 2.50"Thread Size: 1/4-20
Style: BarKnob Type: Clamp Knob
Overall Height: 1.125Overall Length: 2.13"
Standards: Steel, Zinc PlatedLength: 2.13"
Finish: High GlossHeight: 1.125"
Item: T KnobThread Type: Course
Screw Length: 1.00"Country of Origin (subject to change): United States

Description

T Knob, Screw Length (In.) 1.00 In., Thread Size (In.) 1/4-20, Dia. (In.) 2-1/2 In., Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Bar, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.125, Length (In.) 2.13 In., Overall Height 1.125, Overall Length 2.13 In., Thread Type Course, Width -30 to 400 F

Reviews