KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Knob Bar, 1/4-20 Thread Size, 1.16"L, GP Phenolic

DAVIES| Zoro #: G0645854| Mfr #: 3092

$2.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T Knob
Material: GP Phenolic
Type: 0.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645854 Mfr #: 3092
Item: T KnobMaterial: GP Phenolic
Type: 0.38"Tap Type (In.): Blind
Thread Type: CourseDiameter: 2.50"
Knob Type: Clamp KnobOverall Length: 1.16"
Style: BarOverall Height: 1.156
Finish: High GlossHeight: 1.156"
Standards: H. H. BrassHeight (In.): 1.156
Width: -30 to 400 FThread Size: 1/4-20
Length: 1.16"Base Dia. (In.): 0.75
Country of Origin (subject to change): United States

Description

T Knob, Thread Size (In.) 1/4-20, Dia. (In.) 2-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Bar, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.156, Length (In.) 1.16 In., Overall Height 1.156, Overall Length 1.16 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews