SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic

DAVIES| Zoro #: G2147485| Mfr #: 3092-A

$2.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.15"Item: T KnobType: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147485 Mfr #: 3092-A
Length: 1.15"Item: T Knob
Type: 0.50"Height: 1.125"
Height (In.): 1.125Standards: H. H. Brass
Knob Type: Clamp KnobWidth: -30 to 400 F
Thread Type: CourseTap Type (In.): Blind
Style: BarThread Size: 5/16-18
Overall Length: 1.15"Diameter: 2.50"
Material: GP PhenolicFinish: High Gloss
Overall Height: 1.125Base Dia. (In.): 0.75
Country of Origin (subject to change): United States

Description

T Knob, Thread Size (In.) 5/16-18, Dia. (In.) 2-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Bar, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.125, Length (In.) 1.15 In., Overall Height 1.125, Overall Length 1.15 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews