Davies
T Knob Bar, 1/4-20 Thread Size, 1.15"L, GP Phenolic
Mfr # 3090-H
Zoro # G0702107
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2"
- Finish High Gloss
- Height 1-1/8"
Explore More Products
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic 3090-K
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 2855-A
- DAVIES Deluxe Ball Knob, 10-32 Thread Size, 0.38" Type, GP Phenolic 0130
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type 1900-H
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic 0130-A
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic 3022
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L 3055-S
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic 3020-A
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow K0155.4A47X40
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. SAK-025
- Davies Hand Knobs and Wheels