KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Knob Bar, 5/16-18 Thread Size, 0.75"L, GP Phenolic

DAVIES| Zoro #: G2211964| Mfr #: 3090-M

$1.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T Knob
Material: GP Phenolic
Thread Type: Course
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211964 Mfr #: 3090-M
Item: T KnobMaterial: GP Phenolic
Thread Type: CourseScrew Length: 0.75"
Diameter: 2.00"Knob Type: Clamp Knob
Overall Length: 1.90"Style: Bar
Overall Height: 1.125Finish: High Gloss
Height: 1.125"Standards: Steel, Zinc Plated
Height (In.): 1.125Width: -30 to 400 F
Thread Size: 5/16-18Length: 1.90"
Base Dia. (In.): 0.75Country of Origin (subject to change): United States

Description

T Knob, Screw Length (In.) 0.75 In., Thread Size (In.) 5/16-18, Dia. (In.) 2 In., Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Bar, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.125, Length (In.) 1.90 In., Overall Height 1.125, Overall Length 1.90 In., Thread Type Course, Width -30 to 400 F

Reviews