Three Prong Clamp Knob, 1/4-20 Thread Size, 0.88"L, GP Phenolic

DAVIES| Zoro #: G1476002| Mfr #: 3035AX

$0.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Type: 0.38"
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476002 Mfr #: 3035AX
Width: -30 to 400 FType: 0.38"
Thread Size: 1/4-20Overall Length: 0.88"
Tap Type (In.): BlindThread Type: Course
Length: 0.88"Diameter: 1.50"
Style: Three ArmBase Dia. (In.): 0.625
Item: Three Prong KnobFinish: High Gloss
Knob Type: Clamp KnobOverall Height: 0.875
Height: 0.875"Material: GP Phenolic
Standards: BrassHeight (In.): 0.875
Country of Origin (subject to change): United States

Description

Three Prong Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Three Arm, Material GP Phenolic, Finish High Gloss, Standards Brass, Height (In.) 0.875, Length (In.) 0.88 In., Overall Height 0.875, Overall Length 0.88 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews