Three Prong Clamp Knob, 1/4-20 Thread Size, 0.56"L, GP Phenolic

DAVIES| Zoro #: G0901372| Mfr #: 3035AS

$1.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Clamp KnobThread Type: CourseThread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901372 Mfr #: 3035AS
Knob Type: Clamp KnobThread Type: Course
Thread Size: 1/4-20Standards: Steel, Zinc Plated
Overall Height: 0.875Diameter: 1.50"
Height: 0.875"Material: GP Phenolic
Item: Three Prong KnobOverall Length: 1.44"
Height (In.): 0.875Screw Length: 0.56"
Base Dia. (In.): 0.625Finish: High Gloss
Length: 1.44"Style: Three Arm
Width: -30 to 400 FCountry of Origin (subject to change): United States

Description

Three Prong Knob, Screw Length (In.) 0.56 In., Thread Size (In.) 1/4-20, Dia. (In.) 1-1/2 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Three Arm, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 0.875, Length (In.) 1.44 In., Overall Height 0.875, Overall Length 1.44 In., Thread Type Course, Width -30 to 400 F

Reviews