Three Prong Clamp Knob, 5/16-18 Thread Size, 0.50"L, GP Phenolic

DAVIES| Zoro #: G1651386| Mfr #: 3035EU

$1.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Three Prong Knob
Material: GP Phenolic
Thread Type: Course
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651386 Mfr #: 3035EU
Item: Three Prong KnobMaterial: GP Phenolic
Thread Type: CourseScrew Length: 0.50"
Diameter: 1.50"Knob Type: Clamp Knob
Overall Length: 1.38"Style: Three Arm
Overall Height: 0.875Finish: High Gloss
Height: 0.875"Standards: Steel, Zinc Plated
Height (In.): 0.875Width: -30 to 400 F
Thread Size: 5/16-18Length: 1.38"
Base Dia. (In.): 0.625Country of Origin (subject to change): United States

Description

Three Prong Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 5/16-18, Dia. (In.) 1-1/2 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Three Arm, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 0.875, Length (In.) 1.38 In., Overall Height 0.875, Overall Length 1.38 In., Thread Type Course, Width -30 to 400 F

Reviews