SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Three Prong Clamp Knob, 10-32 Thread Size, 0.76"L, GP Phenolic

DAVIES| Zoro #: G0492597| Mfr #: 3025BB

$1.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 0.75Base Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492597 Mfr #: 3025BB
Width: -30 to 400 FHeight (In.): 0.75
Base Dia. (In.): 0.50Material: GP Phenolic
Diameter: 1.125"Thread Size: 10-32
Tap Type (In.): BlindStyle: Three Arm
Knob Type: Clamp KnobOverall Height: 0.75
Overall Length: 0.76"Standards: H. H. Brass
Type: 0.38"Length: 0.76"
Finish: High GlossHeight: 0.75"
Item: Three Prong KnobThread Type: Fine
Country of Origin (subject to change): United States

Description

Three Prong Knob, Thread Size (In.) 10-32, Dia. (In.) 1-1/8 In., Tap Type (In.) Blind, Base Dia. (In.) 1/2, Knob Type Clamp Knob, Style Three Arm, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.75, Length (In.) 0.76 In., Overall Height 0.75, Overall Length 0.76 In., Thread Type Fine, Type 0.38 In., Width -30 to 400 F

Reviews