KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Three Prong Clamp Knob, 3/8-16 Thread Size, 0.50"L, HR Phenolic

DAVIES| Zoro #: G1716793| Mfr #: 3040GJ

$3.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Thread Size: 3/8-16
Overall Length: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716793 Mfr #: 3040GJ
Width: -30 to 400 FThread Size: 3/8-16
Overall Length: 1.50"Thread Type: Course
Length: 1.50"Diameter: 2.00"
Style: Three ArmBase Dia. (In.): 0.75
Item: Three Prong KnobFinish: High Gloss
Screw Length: 0.50"Knob Type: Clamp Knob
Overall Height: 1.0Height: 1.00"
Material: HR PhenolicStandards: Steel, Zinc Plated
Height (In.): 1.00Country of Origin (subject to change): United States

Description

Three Prong Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 3/8-16, Dia. (In.) 2 In., Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Three Arm, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.0, Length (In.) 1.50 In., Overall Height 1.0, Overall Length 1.50 In., Thread Type Course, Width -30 to 400 F

Reviews