Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic

DAVIES| Zoro #: G2081563| Mfr #: 3040-M

$2.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Type: 0.50"
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081563 Mfr #: 3040-M
Width: -30 to 400 FType: 0.50"
Thread Size: 5/16-18Overall Length: 1.02"
Tap Type (In.): BlindThread Type: Course
Length: 1.02"Diameter: 2.00"
Style: Three ArmBase Dia. (In.): 0.75
Item: Three Prong KnobFinish: High Gloss
Knob Type: Clamp KnobOverall Height: 1.0
Height: 1.00"Material: HR Phenolic
Standards: H. H. BrassHeight (In.): 1.00
Country of Origin (subject to change): United States

Description

Three Prong Knob, Thread Size (In.) 5/16-18, Dia. (In.) 2 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Three Arm, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.0, Length (In.) 1.02 In., Overall Height 1.0, Overall Length 1.02 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews