HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Three Prong Clamp Knob, 10-32 Thread Size, 0.50"L, GP Phenolic

DAVIES| Zoro #: G0680592| Mfr #: 3022-J

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 0.75
Base Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680592 Mfr #: 3022-J
Width: -30 to 400 FHeight (In.): 0.75
Base Dia. (In.): 0.50Material: GP Phenolic
Diameter: 0.875"Thread Size: 10-32
Style: Three ArmKnob Type: Clamp Knob
Overall Height: 0.75Overall Length: 1.25"
Standards: Steel, Zinc PlatedLength: 1.25"
Finish: High GlossHeight: 0.75"
Item: Three Prong KnobThread Type: Fine
Screw Length: 0.50"Country of Origin (subject to change): United States

Description

Three Prong Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 10-32, Dia. (In.) 7/8 In., Base Dia. (In.) 1/2, Knob Type Clamp Knob, Style Three Arm, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 0.75, Length (In.) 1.25 In., Overall Height 0.75, Overall Length 1.25 In., Thread Type Fine, Width -30 to 400 F

Reviews