KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic

DAVIES| Zoro #: G2381933| Mfr #: 3022-B

$1.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Three Prong Knob
Material: GP Phenolic
Type: 0.37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381933 Mfr #: 3022-B
Item: Three Prong KnobMaterial: GP Phenolic
Type: 0.37"Tap Type (In.): Blind
Thread Type: CourseDiameter: 0.875"
Knob Type: Clamp KnobOverall Length: 0.75"
Style: Three ArmOverall Height: 0.75
Finish: High GlossHeight: 0.75"
Standards: H. H. BrassHeight (In.): 0.75
Width: -30 to 400 FThread Size: 10-32
Length: 0.75"Base Dia. (In.): 0.50
Country of Origin (subject to change): United States

Description

Three Prong Knob, Thread Size (In.) 10-32, Dia. (In.) 7/8 In., Tap Type (In.) Blind, Base Dia. (In.) 1/2, Knob Type Clamp Knob, Style Three Arm, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.75, Length (In.) 0.75 In., Overall Height 0.75, Overall Length 0.75 In., Thread Type Course, Type 0.37 In., Width -30 to 400 F

Reviews