Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic

  • Zoro #: G0520213
  • Mfr #: 3022

$1.77

  • Finish: High Gloss
  • Height: 3/4"
  • Screw Length: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Davies #3022 Specifications

  • Zoro #: G0520213
  • Mfr #: 3022
Finish: High Gloss Height: 3/4"
Screw Length: 3/8" Standards: H. H. Brass
Overall Length: 0.75" Color: Black
Knob Type: Clamp Knob Length: 0.75"
Thread Size: 8-32 Tap Type (In.): Blind
Thread Type: Coarse Width: -30 to 400 F
Style: Three Arm Height (In.): 0.75
Diameter: 0.88" Item: Three Prong Knob
Material: Phenolic, Thermoplastic Overall Height: 0.75
Type: 0.37" Base Dia. (In.): 1/2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose the knob or handle that best meets your needs. Here are some important details for the Three Prong Knob : MATERIAL: Phenolic, Thermoplastic, THREAD SIZE: 8-32, LENGTH: 0.75"

Reviews of Davies #3022