Cleaners & Detergents, 24 oz Squeeze Bottle, Liquid, Lemon, 3 PK (Discontinued)
- Mfr # 80344007
- Zoro # G909151237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80344007
Zoro #
G909151237
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
24 oz
Details
Item
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Squeeze Bottle
Fragrance
Lemon
Includes
(2) Scrubber Sponges
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
For Use On
Ceramic; Glass; Metal; Plastic
Application
Hand Dishwashing
Primary Chemical
Alcohol Denatured; C10-16 Alkyldimethylamine Oxide; Fragrances; Methylisothiazolinone; PEI-14 PEG-24/PPG-16 Copolymer; Phenoxyethanol; PPG-26; Sodium Chloride; Sodium Laureth Sulfate; Sodium Lauryl Sulfate; Water
Features
Sponges are double-sided for non-scratch scrubbing and gentler washing.
Description
Your toughest everyday messes are no match for Dawn Platinum dishwashing liquid with four times more grease cleaning power per drop. In just seconds, Platinum takes on the baked-on, even 48-hour stuck-on food.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.