Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGC 04852
Zoro #
G4630324
UPC #
037000048527
Country of Origin
United States
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal
Description
Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Alkaline, pH Level 10.4, Primary Chemical Alcohol, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.