- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Dishwashing Detergents
- /
- Liquid Dish Soap, 38 oz., Original, PK8
Dawn
Liquid Dish Soap, 38 oz., Original, PK8
- Zoro #: G1351104
- Mfr #: 45112
Tap to zoom
Hover or click to zoom
$52.71
pkg. of 8 ($6.59/ea)
- Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
- Washing Type: Hand Wash
- Item - Dishwashing: Dishwashing Soap
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.71
Dawn #45112 Specifications
- Zoro #: G1351104
- Mfr #: 45112
- Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
- Washing Type: Hand Wash
- Item - Dishwashing: Dishwashing Soap
- Cleaner Form: Liquid
- Cleaner Container Type: Bottle
- Fragrance: Unscented
- Primary Chemical: None
- Cleaner Container Size: 38 oz
- Form: Liquid
- RTU Yield per Container: 38 oz
- Degreaser Container Type: Bottle
- Size: 38 oz.
- Recommended Dilution: Ready to Use
- Color: Blue
- Container Type: Bottle
- Standards: Kosher
- Item: Pots and Pans Cleaner
- Includes Chemical: None
- Container Size: 38 oz
- pH Value: Neutral
- pH Level: 9
- Rinse Required: Yes
- Surfaces for Use On: Cookware, Dishes
- Maximum RTU Yield per Container: 38 fl oz
- Product Series: Dawn Professional(R)
- Country of Origin (subject to change): United States
Description
Hand Wash, Dishwashing Soap, Liquid, 38 oz, Bottle, Fragrance Unscented, Primary Chemical None, Chemicals For Use On Hard Nonporous Surfaces, No Series, Dishwashing Detergent, Blue, Recommended Dilution Ready to Use, RTU Yield per Container 38 oz, Standards Kosher Certified, Package Quantity 8
Reviews of Dawn #45112
Explore more
- DAWN Dawn 84624 18 oz. Vibrant Fresh Scent Dish Soap 158637
- DAWN Ultra Antibacterial Dishwashing Liquid, Orange Scent, 38 oz Bottle, , 8PK 01659
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 PGC57444
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 97318
- DAWN Ultra Gentle Clean, Pomegranate Splash, 24 oz Bottle 74093EA
- DAWN Dish Soap Dawn Platinum Foam 10.1 fl. oz., PK12 22419
- JENSEN DISTRIBUTION SERVICES 7.5 Oz Soft Soap Aquarium Series Liquid Hand Soap 26800 26800
- PALMOLIVE Original Dishwashing Liquid Green 1 gal., PK4 204915
- PALMOLIVE Dishwashing Detergent, 1 gal., Bottle 204915
- CASCADE Dishwasher Gel with Dawn, Lemon, 120 oz Bottle, PK4 28193
- Dawn Dishwashing Detergents