This item is Discontinued.

Dawn Ultra Liquid Dish Detergent, PK18 41134

Ultra Liquid Dish Detergent, PK18 (Discontinued)

  • Mfr # 41134
  • Zoro # G3552550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41134
Zoro #
G3552550
UPC #
00037000411345
Country of Origin
United States

Dimensions

Cleaner Container Size
7 oz.

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwasher Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
Primary Chemical
None
Item
Ultra Liquid Dish Detergent,PK18
Contains
Neutral pH
Color
Blue
RTU Yield per Container
1 gal.
Recommended Dilution
Ready to Use

Description

Ultra Liquid Dish Detergent,PK18, Package Quantity 18

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.