Stir Straws, 5", Straight Tip, PK1000

DAXWELL| Zoro #: G0579381| Mfr #: C10000031

$3.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579381 Mfr #: C10000031
Item: Stir StrawsTip: Straight
Length: 5"Material: Polypropylene
Pack Count: 1, 000Packs per Case: 1
Color: Red/WhiteWrapped/Unwrapped: Unwrapped
Country of Origin (subject to change): China

Product Description

Stir Straws, Material Polypropylene, Length 5 In., Color Red/White, Tip Straight, Wrapped/Unwrapped Unwrapped, Pack Count 1,000, Packs per Case 1, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.