SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Auto V-Belt, Industry Number 06A0710

DAYCO| Zoro #: G2205016| Mfr #: 9280

$13.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 06A0710Item: Automotive V-BeltOutside Length: 28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205016 Mfr #: 9280
Industry Number: 06A0710Item: Automotive V-Belt
Outside Length: 28"Belt Type: Cogged
Top Width: 0.28"Country of Origin (subject to change): United States

Description

Automotive V-Belt, Cogged, Outside Length 28 In, Top Width 0.28 In, Industry Number 06A0710

Reviews