PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Auto V-Belt, Industry Number 08A0700

DAYCO| Zoro #: G1311886| Mfr #: 11275

$9.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 08A0700Item: Automotive V-BeltOutside Length: 27.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311886 Mfr #: 11275
Industry Number: 08A0700Item: Automotive V-Belt
Outside Length: 27.5"Belt Type: Cogged
Top Width: 0.33"Country of Origin (subject to change): United States

Description

Automotive V-Belt, Cogged, Outside Length 27.5 In, Top Width 0.33 In, Industry Number 08A0700

Reviews