Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto V-Belt, Industry Number 15A1130
  • Zoro #: G0266192
  • Mfr #: 22445
$16.94
  • Belt Type: Cogged
  • Outside Length: 44.5"
  • Top Width: 0.69"
See full product details
Orders over $50 ship free.

Dayco #22445 Specifications

  • Zoro #: G0266192
  • Mfr #: 22445
Belt Type: Cogged Outside Length: 44.5"
Top Width: 0.69" Item: Automotive V-Belt
Industry Number: 15A1130 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automotive V-Belt, Cogged, Outside Length 44.5 In, Top Width 0.69 In, Industry Number 15A1130

Reviews of Dayco #22445