SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Radiator Hose, ID 3 In, OD 3.4 In

DAYCO| Zoro #: G0847077| Mfr #: 75300GL

$126.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4 ft.Working Pressure (PSI): 33Color: Black/Gold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847077 Mfr #: 75300GL
Length: 4 ft.Working Pressure (PSI): 33
Color: Black/GoldPackage Quantity: 1
Type: Class B TubeOutside Dia. (In.): 3.4
Temp. Range: -40 to 212 Degrees FStandards: SAE 20R2
Inside Dia. (In.): 3For Use With: Radiator Fluids
Material: NitrileItem: Heavy Duty Radiator Hose
Country of Origin (subject to change): United States

Description

Heavy Duty Radiator Hose, Class B Tube, Temp Range -40 to 212 Degrees F, Length 4 Ft, Inside Dia 3 In, Outside Dia 3.4 In, Working Pressure 33 PSI, Material Nitrile, Color Black/Gold, For Use With Radiator Fluids, Standards SAE 20R2

Reviews