Serpentine Belt, Industry Number 6PK1130

DAYCO| Zoro #: G0487453| Mfr #: 5060445

$23.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 6PK1130
Outside Length: 45.16"
Item: Serpentine Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487453 Mfr #: 5060445
Industry Number: 6PK1130Outside Length: 45.16"
Item: Serpentine BeltTop Width: 0.82"
Belt Type: Heavy DutyCountry of Origin (subject to change): United States

Description

Serpentine Belt, Heavy Duty, Outside Length 45.16 In, Top Width 0.82 In, Industry Number 6PK1130

Reviews