Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Serpentine Belt, Industry Number 7PK2645

  • Zoro #: G0496781
  • Mfr #: 5071040

$48.94

  • Belt Type: Heavy Duty
  • Industry Number: 7PK2645
  • Item: Serpentine Belt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayco #5071040 Specifications

  • Zoro #: G0496781
  • Mfr #: 5071040
Belt Type: Heavy Duty Industry Number: 7PK2645
Item: Serpentine Belt Top Width: 0.96"
Outside Length: 104.79" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Serpentine Belt, Heavy Duty, Outside Length 104.79 In, Top Width 0.96 In, Industry Number 7PK2645

Technical Guides

Reviews of Dayco #5071040