KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck V-Belt, Industry Number 24348

DAYCO| Zoro #: G1632075| Mfr #: 24348

$14.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 24348
Outside Length: 35.39"
Top Width: 0.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632075 Mfr #: 24348
Industry Number: 24348Outside Length: 35.39"
Top Width: 0.75"Belt Type: Cogged
Country of Origin (subject to change): United States

Description

Truck V-Belt, Cogged, Outside Length 35.39 In, Top Width 0.75 In, Industry Number 24348

Reviews