Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Truck V-Belt, Industry Number 2B17640

  • Zoro #: G0511524
  • Mfr #: 2B17640

$41.41

  • Top Width: 1.125"
  • Item: Truck V-Belt
  • Outside Length: 65.07"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayco #2B17640 Specifications

  • Zoro #: G0511524
  • Mfr #: 2B17640
Top Width: 1.125" Item: Truck V-Belt
Outside Length: 65.07" Industry Number: 2B17640
Belt Type: Banded Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Truck V-Belt, Banded, Outside Length 65.07 In, Top Width 1.125 In, Industry Number 2B17640

Reviews of Dayco #2B17640