Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Portion Bag Dispenser, 12 1/2 x 15 1/2

DAYMARK| Zoro #: G0986395| Mfr #: 110174

$18.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Acrylic
Height: 10"
Length: 15-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986395 Mfr #: 110174
Material: AcrylicHeight: 10"
Length: 15-1/2"Width: 12-1/2"
Item: Portion Bag DispenserCountry of Origin (subject to change): China

Description

Portion Bag Dispenser, Material Acrylic Plastic, Width 12-1/2 In., Length 15-1/2 In., Height 10 In.

Reviews