Day Label, Monday, 3/4 In. W, PK2000

DAYMARK| Zoro #: G1760577| Mfr #: 1100591

$5.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760577 Mfr #: 1100591
Shape: CircleMaterial: Paper
Language: English/Spanish/FrenchWater Resistant: No
Standards: FDA approved for indirect food contact.Temp. Range: 45 Degrees to 95 Degrees F
For Use With: 1" 7-slot metal dispenser IT110806Legend: Monday
Color: BlueLabel Style: Permanent
Series: DuraMarkWidth: 3/4"
Item: Day LabelHeight: 3/4"
Country of Origin (subject to change): United States

Product Description

Day Label, Label Style Permanent, Material Paper, Shape Circle, Width 3/4 In., Height 3/4 In., Legend Monday, Language English/Spanish/French, Series DuraMark, Temp. Range 45 Degrees to 95 Degrees F, Color Blue, Water Resistant No, For Use With 1 In. 7-slot metal dispenser IT110806, Standards FDA approved for indirect food contact., Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.