KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Day Label, Sunday, 3/4 In. W, PK2000

DAYMARK| Zoro #: G2234985| Mfr #: 1100597

$5.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Series: DuraMark
Water Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234985 Mfr #: 1100597
Width: 3/4"Series: DuraMark
Water Resistant: NoColor: Black
Label Style: PermanentShape: Circle
Temp. Range: 45 Degrees to 95 Degrees FItem: Day Label
For Use With: 1" 7-slot metal dispenser IT110806Legend: Sunday
Height: 3/4"Material: Paper
Standards: FDA approved for indirect food contact.Language: English/Spanish/French
Country of Origin (subject to change): United States

Description

Day Label, Label Style Permanent, Material Paper, Shape Circle, Width 3/4 In., Height 3/4 In., Legend Sunday, Language English/Spanish/French, Series DuraMark, Temp. Range 45 Degrees to 95 Degrees F, Color Black, Water Resistant No, For Use With 1 In. 7-slot metal dispenser IT110806, Standards FDA approved for indirect food contact., Package Quantity 2000

Reviews