JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Day Label, Thursday, 3/4 In. W, PK2000

DAYMARK| Zoro #: G1917797| Mfr #: 1100594

$4.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1917797 Mfr #: 1100594
Standards: FDA approved for indirect food contact.Material: Paper
Water Resistant: NoShape: Circle
Language: English/Spanish/FrenchTemp. Range: 45 Degrees to 95 Degrees F
For Use With: 1" 7-slot metal dispenser IT110806Legend: Thursday
Width: 3/4"Item: Day Label
Height: 3/4"Color: BROWN
Label Style: PermanentSeries: DuraMark
Country of Origin (subject to change): United States

Product Description

Day Label, Label Style Permanent, Material Paper, Shape Circle, Width 3/4 In., Height 3/4 In., Legend Thursday, Language English/Spanish/French, Series DuraMark, Temp. Range 45 Degrees to 95 Degrees F, Color Brown, Water Resistant No, For Use With 1 In. 7-slot metal dispenser IT110806, Standards FDA approved for indirect food contact., Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.