KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Day Label, Wednesday, 1 x 1 In., PK500

DAYMARK| Zoro #: G0309574| Mfr #: 1100723

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Series: DissolveMark
Water Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309574 Mfr #: 1100723
Width: 1"Series: DissolveMark
Water Resistant: NoColor: Red
Label Style: DissolvableShape: Square
Temp. Range: 45 Degrees to 95 Degrees FItem: Day Label
For Use With: 1" 7-slot metal dispenser IT110806Legend: Wednesday
Height: 1"Material: Paper
Standards: FDA approved for indirect food contact.Language: English/Spanish/French
Country of Origin (subject to change): United States

Description

Day Label, Label Style Dissolvable, Material Paper, Shape Square, Width 1 In., Height 1 In., Legend Wednesday, Language English/Spanish/French, Series DissolveMark, Temp. Range 45 Degrees to 95 Degrees F, Color Red, Water Resistant No, For Use With 1 In. 7-slot metal dispenser IT110806, Standards FDA approved for indirect food contact., Package Quantity 500

Reviews