Pastry Bag, 1/8 gal., 18"L x 8"W, PK100

DAYMARK| Zoro #: G1330822| Mfr #: 112793

$28.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330822 Mfr #: 112793
Standards: FDA, EU Certified Food Grade MaterialItem: Pastry Bag
Material: PlasticColor: Clear
Capacity: 1/8 gal.Microwave Safe: Yes
Width: 8"Length: 18"
Depth: 8"Country of Origin (subject to change): China

Product Description

Pastry Bag, Capacity 1/8 gal., Length 18 In., Width 8 In., Depth 8 In., Thickness 3 mil, Material Plastic, Microwave Safe Yes, Clear, FDA, EU Certified Food Grade Material Standards, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.