Dayton
Solenoid Valve Coil, 120VAC, 60/50 Hz
Mfr # 011208
Zoro # G2066644
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 12 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- Electrical Connection 6 in Leads
Explore More Products
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz 011209
- DAYTON Solenoid Valve Coil, 24VDC, 4W 015388
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz 011219
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz 011216
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz 011210
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz 011214
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz 011215
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W 238614-032-D*
- PARKER Valve Coil, 120/110VAC, Molded Enclosure L2F
- ASCO 8210G003 120/60 110/50 Ac 8210G003
- PARKER Solenoid Valve Coil, 120/240VAC, 15V PKC-2-120/240
- Dayton Valves