customer-service Help
Dayton

1" FNPT DPST Flow Protector 230VAC

Dayton 1" FNPT DPST Flow Protector 230VAC 1DGZ8
Tap to zoom
Hover or click to zoom
$394.98
  • Connection Size (In.): 1 FNPT Slip PVC
  • Switch Type: DPST
  • Voltage: 230VAC
See full product details
This item ships free.

Total: $394.98

Dayton #1DGZ8 Specifications

  • Connection Size (In.): 1 FNPT Slip PVC
  • Switch Type: DPST
  • Voltage: 230VAC
  • Max. Pressure: 150 psi
  • Max. Flow GPM: -
  • Float Switch Contact Form: DPST
  • Wetted Materials: -
  • For Use With: Booster Pumps
  • Max. Operating Velocity (FPM): -
  • Max. Ambient Temp. (F): 140 Degrees F
  • Max. HP: 2
  • Flow Rate: -
  • Operating Velocity Range (FPM): 0 to 300
  • Application: Indoor Use Only
  • Min. Ambient Temp. (F): -20 Degrees
  • Phase: 1
  • Hz: 50/60
  • Body Material: PVC
  • Max. Fluid Temp. (F): 140 Degrees F
  • Max. Duct Size (In.): -
  • Contact Rating: 20 Amps @ 230 Volts
  • Material of Construction: PVC
  • Type: -
  • Min. Flow Rate (GPM): 1.0
  • Recommended Filtration (microns): 50
  • Switch Enclosure: NEMA 1
  • Min. Fluid Temp. (F): 32 Degrees F
  • Max. Pressure (PSI): 150 psi
  • Item: Flow Protector
  • Country of Origin (subject to change): United States

Description

Flow Protector, -, Max. HP 2, 1 Phase, 50/60 Hz, Min. Flow Rate (GPM) 1.0, Max. Flow GPM -, Flow Rate -, Connection Size (In.) 1 FNPT Slip PVC, Switch Enclosure NEMA 1, Min. Ambient Temp. (F) -20 Degrees , Max. Ambient Temp. (F) 140 Degrees F, Min. Fluid Temp. (F) 32 Degrees F, Max. Fluid Temp. (F) 140 Degrees F, Max. Pressure (PSI) 150 psi, Operating Velocity Range (FPM) 0 to 300, Switch Type DPST, Max. Duct Size (In.) -, Contact Rating 20 Amps @ 230 Volts, Body Material -

Restrictions and Compliance

Reviews of Dayton #1DGZ8