Dayton
Engine Driven Semi-Trash Pump, 4.8 HP
Mfr # 11G235
Zoro # G4273114
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM of Water @ 80 Ft. of Head 31
- Sensor Type Low Oil
- Engine/Motor Type Gas
- Number of Impellers 1
- Application Semi-Trash
Replacement Parts
Explore More Products
- DAYTON Engine Driven Centrifugal Pump, 4.8 HP 11G229
- DAYTON Engine Driven Semi-Trash Pump, 3.5 HP 11G234
- DAYTON Engine Driven Centrifugal Pump, 7.1 HP 11G230
- DAYTON Engine Trash Pump, 7.1 HP 11G238
- DAYTON Pump, Engine Driven 4TA88
- DAYTON Engine Driven Pump, 3.5 HP, 2 In 11G228
- DAYTON Engine Trash Pump, 9.5 HP 11G239
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine 7AJ17
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine 7AJ12
- TSURUMI 2" 4 HP Honda Powered Centrifugal Dewatering Pump TE3-50HA
- HONDA Engine Driven Pump, 163 cc WB30XT3
- Dayton Engine Driven Pumps