Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT 2-Way Solenoid Valve Less Coil 1/8" Orifice

  • Zoro #: G2771352
  • Mfr #: 007728
$38.99
  • Airflow: Up to 28 scfm
  • Environmental Rating - Valves: Corrosive, Indoor, Outdoor
  • Valve Ways and Positions: 2-Way
See full product details
Orders over $75 ship free.

Dayton #007728 Specifications

  • Zoro #: G2771352
  • Mfr #: 007728
Airflow: Up to 28 scfm Environmental Rating - Valves: Corrosive, Indoor, Outdoor
Valve Ways and Positions: 2-Way Body Material - Valves: Stainless Steel
Media: Air/Steam/Water Body Material: Stainless steel
Flow Range: 3.4 to 4.2 gpm Pipe Size - Valves: 1/4 in
Min. Operating Pressure Differential: 0 psi Operation Type: Direct Acting
For Use With: Dayton Solenoid Coils Max. Operating Pressure Differential Water: 150 psi
Safe Working Water Pressure: 500 psi Item: Solenoid Valve Less Coil
Overall Height: 2 7/8 in Overall Length: 1 1/2 in
Max. Operating Pressure Differential Light Oil: 150 psi Valve Configuration: Normally Closed
Coefficient of Volume: 0.34 Seal Material - Valves: Buna-N
Valve Design: 2-Way Max. Operating Pressure Differential: 150 psi
Max. Fluid Temp.: 180 Degrees F Orifice Dia.: 1/8 in
Gasket Material: Buna N Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Pipe Size: 1/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve Less Coil, Solenoid Valve Less Coil, 2-Way, Normally Closed, Media - Valves Air, Steam, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Environmental Rating - Valves Corrosive, Indoor, Outdoor, Coefficient of Volume 0.34, Body Material - Valves Stainless Steel

Restrictions and Compliance

Reviews of Dayton #007728