SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

15 Gallon Portable Container

DAYTON| Zoro #: G2054954| Mfr #: 5UWG5

$73.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: ContainerType: PortableHeight (In.): 26-1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054954 Mfr #: 5UWG5
Item: ContainerType: Portable
Height (In.): 26-1/3Construction Material: HDPE
Dia. (In.): 14-7/16Max. Temp. (F): 120
Tank (Gal.): 15Inlet/Outlet NPT (In.): 2" and 3/4" FNPT Inlets
Tank Style: VerticalManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): India

Description

Container, 15 Gallon Portable, Tank (Gal.) 15, Height (In.) 26-1/3, Dia. (In.) 14-7/16, Inlet/Outlet NPT (In.) 2 In. and 3/4 In. FNPT Inlets, Construction Material HDPE, Max. Temp. (F) 120, Manufacturers Warranty Length 1 Year

Reviews