Dayton
Precision Vises, 7-1/2 x 2-1/2 In
Mfr # 16Y478
Zoro # G4582767
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 7 x 2-1/2 in
- Jaw Width (In.) 2 1/2 in
- Jaw Opening (In.) 2 7/8 in
- Throat Depth (In.) 1 1/4 in
- Overall Length (In.) 7
Explore More Products
- DAYTON Precision Vises, 6 x 2 In 16Y479
- DAYTON Drill Press Vise, Overall 6-3/4" L 467M06
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force 38MN13
- DAYTON Drill Press Vise, Overall 21-1/2" L 467L96
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 4CPH1
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In 16Y480
- DAYTON Drill Press Vise, Overall 14-13/64" L 467L94
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force 38MN07
- DAYTON Cross Slide Vise, Overall 17-1/2" L 467M12
- HHIP 6" Quick Clamp Mill Vise 3900-1726
- BIG HORN High Precision Unigrip Drill Press Vise 4 Inch 19287
- Dayton Machining Vises