Shop Alternate Products
This Product is Discontinued
Dayton
Two Speed Switch (Discontinued)
Mfr # 1DGZ9
Zoro # G2384977
This Product is Discontinued
Key Features
- Max. Wattage 1,500
- Includes Mounting Screws
- Plate Color Silver
- Agency Compliance UL Component Recognized
- Width (In.) 2 3/4 in