Dayton
Chain, Grade 30, 3/16 Size, 20 ft., 800 lb.
Mfr # 1DJT6
Zoro # G1859934
$23.95
24% off
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Explore More Products
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. 1DJT8
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. 1DJT7
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM 5WRP8
- DAYTON Chain, 3/0 Size, 50 ft., 605 lb. 1DKF4
- DAYTON Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb. 5WRP6
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb 34RZ08
- DAYTON Chain, 3/0 Size, 10 ft., 605 lb. 1DKF3
- DAYTON Proof Coil Chain, Natural, 550 ft L, 1900lb 34RZ10
- DAYTON Proof Coil Chain, 5/16in, 550 ft L, 1900 lb 34RZ14
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Yellow 00002-25
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box G70375B10
- Dayton Chains