Dayton
Sling, Wire Rope, 4 ft.
Mfr # 1DND9
Zoro # G1025114
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Explore More Products
- DAYTON Sling, Wire Rope, 3 ft. 1DNG8
- DAYTON Sling, Wire Rope, 8 ft. 1DNF7
- DAYTON Sling, Wire Rope, 8 ft. 1DNF4
- DAYTON Sling, Wire Rope 12 ft. 1DNE7
- DAYTON Sling, Wire Rope, 2 ft. 1DNG7
- DAYTON Sling, Wire Rope, 20 ft. 1DNH1
- DAYTON Sling, Wire Rope, 12 ft. 1DNF1
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. 10T110X4
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 8' - Domestic SW1-58-8-D
- DAYTON Sling, Wire Rope 10 ft. 1DNE6
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 2200 lb 38EZEEX6
- Dayton Wire Rope Slings & Wire Mesh Slings