- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Shutter Mount Exhaust Fans
- /
- Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (Discontinued)
Mfr # 1HLA3
Zoro # G3333881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 16 in
- Number of Speeds Variable
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1095
- Exhaust/Supply Fan Motor HP 1/20 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
1HLA3
-
Zoro #
G3333881
- UPC # 190735141984
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Width | 19 1/8 in |
Height | 19 1/8 in |
Max. Depth | 13 5/8 in |
Overall Width | 19 1/8 in |
Overall Height | 19 1/8 in |
Duct Height | Not Applicable |
Duct Diameter | Not Applicable |
Duct Width | Not Applicable |
Blade Diameter | 16 in |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Number of Speeds | Variable |
Fan Voltage | 115V AC |
CFM @ 0.000-In. SP | 1095 |
Exhaust/Supply Fan Motor HP | 1/20 hp |
Square Opening Required | 17 in |
Voltage | 115V |
Standards | UL Listed for US and Canada |
Motor RPM | 1550 |
Max. Ambient Temp. | 104 Degrees F |
Motor Insulation | Class B |
Bearing Type | Ball |
Speed Control Item Number | 48C172 |
Number of Blades | 3 |
Drive Package Included | No |
Thermal Protection | Auto |
Full Load Amps | 0.85 |
Blade Material | Aluminum |
CFM @ 0.125-In. SP | 416 |
Includes | Shutter |
Motor Type | Permanent Split Capacitor |
Hz | 60 |
Item | Shutter Mount Exhaust Fan |
Frame Material | Steel |
Motor Enclosure | Totally Enclosed Air Over |
Frame Finish | Galvanized |
Guard Material | Steel |
Wire Guard Finish | Gray Polyester |
Sones @ 0.000-In. SP @ 5 Ft. | 6.39 |
Phase | 1 |
Motor Speed | 1,550 RPM |
Duct Shape | Not Applicable |
Includes Motor | Yes |
Exhaust Airflow @ 0.000 in SP | 1,095 cfm |
Maximum Ambient Operating Temperature | 104 Degrees F |
Nameplate Voltage | 115V AC |
Full Load Current | 0.85 A |
Motor Horsepower | 1/20 hp |
Maximum Noise Level | 6.39 sones |
Frequency | 60 Hz |
Fan Style | Shutter-Mounted |
Noise Level @ 0.000 in SP @ 5 ft | 6.39 sones |
Speed Control | 1DGV1 |
Description
Shutter Mount Exhaust Fan, Blade Diameter 16 in, Blade Material Aluminum, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,095 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Material Steel, Includes Shutter, Maximum Noise Level 6.39 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov