Dayton
DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage
Mfr # 1LPW3
Zoro # G2126731
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 40 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPP5
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JE18
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JE23
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPW9
- DAYTON AC Gearmotor, 244.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ52
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JD91
- DAYTON AC Gearmotor, 23.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase M1145153.00
- DAYTON AC Gearmotor, 108.0 in-lb Max. Torque, 80 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP5
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4CVY1
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBF5
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K383
- Dayton Gearmotors