Dayton
DC Gearmotor, 26.0 in-lb Max. Torque, 47 RPM Nameplate RPM, 90V DC Voltage
Mfr # 1LPW4
Zoro # G0401082
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 26 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPW8
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPY9
- DAYTON AC Gearmotor, 278.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z818
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBG5
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 3XA87
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K369
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP4
- DAYTON AC Gearmotor, 120.0 in-lb Max. Torque, 38 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP7
- DAYTON AC Gearmotor, 717.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 4ZJ49
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFY2
- DAYTON AC Gearmotor, 966.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4CVX5
- Dayton AC Gear Motors