Dayton
2" W x 106-3/4" L Banded V-Belt 3 Ribs 3/B103
Mfr # 13V504
Zoro # G8637097
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B103
- Top Width 2"
- Number of Ribs 3
- Outside Length 106-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2" |
Outside Length | 106-3/4" |
Thickness | 1/2" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 3/B103 |
Number of Ribs | 3 |
Material | Fabric Cover, Rubber Body, Polyester Cords |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Construction | Reinforced Tie Band, Wrapped |
Number of Bands | 3 |
Belt Material | Polyester Cords, Rubber |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Description
Banded V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3/B103, Number of Bands 3, Outside Length 106.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT (CG440B)
- PROLUBE Handy Bearing Packer (BEP/10)
- LOCTITE 1 lbs Silver Grade Anti-Seize (442-235005)
- FOSTER Straight-Thru Brass Plug, 1/8" FPT (12FPB)
- DAYTON 2-3/4" W x 118-3/4" L Banded V-Belt 4 Ribs 4/5V1180 (13F989)
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- DAYTON 1/2" W x 58" L V-Belt 1 Rib A56 (3X704)
- DAYTON 21/32" W x 145" L V-Belt 1 Rib B142 (3GWK2)
- DAYTON B99 V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6A166)
- DAYTON BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (6L291)
- Dayton Power Transmission Belts