24 VDC Parallel Shaft Gearmotor, 12 RPM

DAYTON| Zoro #: G2425823| Mfr #: 4UHD6

$83.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: Vented
Shaft Length (Dimension V): 1"
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425823 Mfr #: 4UHD6
Enclosure: VentedShaft Length (Dimension V): 1"
Lubrication: Grease filledMax. Torque: 24.0 in.-lb.
RPM Range: 0 to 15Bearings: Bronze Sleeve on Both Case and Motor
Gear Type: Spur/Delrin and SteelVoltage: 24VDC
Nameplate RPM: 12Motor Type: Permanent Magnet DC
Thermal Protection: NoneOverhung Load: 10 lb.
Length Less Shaft: 2-2/3"Rotation: Reversible
Full Load Amps: 0.38Mounting: All Position
Gear Ratio: 393.9:1Item: Dc Gearmotor
Gear Case: Zinc Die CastInput HP: 1/200
Max. Ambient Temp.: 40 Degrees CShaft Dia. (Dimension U): 5/16"
Insulation Class: bShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 12, Max. Torque 24.0 in.-lb., Overhung Load 10 lb., Input HP 1/200, Gear Ratio 393.9:1, Full Load Amps 0.38, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Reviews