20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

24 VDC Parallel Shaft Gearmotor, 1.3 RPM

DAYTON| Zoro #: G2387524| Mfr #: 4UHD3

$78.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387524 Mfr #: 4UHD3
Shaft Orientation: ParallelVoltage: 24VDC
Mounting: All PositionShaft Dia. (Dimension U): 5/16"
Thermal Protection: NoneBearings: Bronze Sleeve on Both Case and Motor
Enclosure: VentedMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleLubrication: Grease Filled
Shaft Length (Dimension V): 1"Motor Type: Permanent Magnet DC
Item: Dc GearmotorInsulation Class: b
Gear Case: Zinc Die CastInput HP: 1/230
Gear Ratio: 6765.9:1Gear Type: Spur/Delrin and Steel
Nameplate RPM: 1.3Overhung Load: 10 lb.
Max. Torque: 50.0 in.-lb.Length Less Shaft: 2-1/2"
Full Load Amps: 0.16Country of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 1.3, Max. Torque 50.0 in.-lb., Overhung Load 10 lb., Input HP 1/230, Gear Ratio 6765.9:1, Full Load Amps 0.16, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Product Reviews

Save 15%. Sign up for Z-mail.