KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24 VDC Parallel Shaft Gearmotor, 8 RPM

DAYTON| Zoro #: G1143256| Mfr #: 4UHD5

$83.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 10 lb.
Max. Torque: 34.0 in.-lb.
Item: Dc Gearmotor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143256 Mfr #: 4UHD5
Overhung Load: 10 lb.Max. Torque: 34.0 in.-lb.
Item: Dc GearmotorGear Ratio: 559.7:1
Shaft Orientation: ParallelVoltage: 24VDC
Rotation: ReversibleNameplate RPM: 8
Thermal Protection: NoneInsulation Class: b
Enclosure: VentedLength Less Shaft: 2-2/3"
Motor Type: Permanent Magnet DCInput HP: 1/200
Max. Ambient Temp.: 40 Degrees CBearings: Bronze Sleeve on Both Case and Motor
Gear Type: Spur/Delrin and SteelShaft Dia. (Dimension U): 5/16"
RPM Range: 0 to 15Mounting: All Position
Gear Case: Zinc Die CastFull Load Amps: 0.38
Lubrication: Grease filledShaft Length (Dimension V): 1"
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 24VDC, Max. Torque 34.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 8, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 10 lb., Input HP 1/200, Gear Ratio 559.7:1, Full Load Amps 0.38, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC

Reviews