Dayton
Stabilizing Jack, Hydraulic, 100000 Lb.
Mfr # 26W618
Zoro # G7478502
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Key Features
- Base Dimensions 16 in x 18 in
- Wheel Material Solid Rubber
- Adjustment Range 41 in to 47 in
- Top Plate Dimensions 24 in x 6 in
- With Wheels Yes
Replacement Parts
Explore More Products
- DAYTON Stabilizing Jack, Ratchet, 80000Lb 3KR77
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb 26W616
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In 26W611
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. 26W614
- DAYTON Stabilizing Jack, Ratchet, 100000Lb 2W878
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb 26W617
- DAYTON Stabilizing Jack, Ratchet, 80,000 Lb. 26W612
- WESCO Trailer Stabilizing Jack, TSJE 272957
- FULTON 1500 lbs. Swing Away Bolt on Single Wheel Jack XP15L 0101
- STROMBERG CARLSON CAP W/LEVELFOR JET-2500, JET-3755, JET-5000 2500-3755E
- STROMBERG CARLSON Electric Tongue Jack, Black, 5000 lbs. Capacity JET-5000
- Dayton Trailer Jacks & Accessories